LPE adhesive lubricant
Construction lubricant LPE 200
CNSTLUB-LPE200-500ML
Art.-no. 0893150
EAN 4053479263502
Register now and access more than 125,000 products
- Optimum penetration
- Immediate solvent evaporation
- Excellent adhesion on metal
- Suitable for parts exposed to very high pressure loads, impacts and vibrations
- Protects against corrosion
- Resistant to water, salt water, alkalis and acids
- Temperature-resistant from -35°C to +200°C
Datasheets(X)
Metal parts on cranes, mixing machines, gear wheels, cables, chains, chain drives, hinges, cardan joints, toothed racks, guide rails.
Chemical basis | Oil in water emulsion |
Oil basis | Mineral oil |
Colour | Yellow |
Smell/fragrance | Solvent-like |
Density | 0.9 g/l |
Min. temperature conditions | -35 °C |
Max. temperature conditions | 200 °C |
Max. temperature resistance | 200 °C |
Min. flashing point of active ingredient | -9 °C |
Min. flashing point | 150 °C |
Kinematic oil basis viscosity | 800 cSt |
Conditions for viscosity of oil basis | at 20°C |
Silicone-free | Yes |
Acid-free | Yes |
Pour point | 0.01 °C |
Contents | 500 ml |
Weight of content | 450 g |
Shelf life from production | 36 Month |