Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

INDUSTRIAL WET & DRY VACUUM CLEANER ISS-30L-CLASSIC

VACCLNR-WET/DRY-EL-(ISS 30 CLSC)-PLG/F

Art.-no. 5717046010

EAN 4062856538522

Prices for customers after login
INDUSTRIAL WET & DRY VACUUM CLEANER ISS-30L-CLASSIC

Art.-no. 5717046010

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Universal industrial vacuum cleaner for wet and dry cleaning, with connection for power tools (power up to 800W) and pneumatic tools with exhaust system.

Wet/dry & blow use


For absorbing liquids, coarse dirt and dust on all hard surfaces. Ideal for hotels, warehouses, construction sites, woodworking as well as cleaning car interiors



Automatic filter cleaning system


  • Constant suction power, manual shaking without prior extinguishing.

  • Efficient filter cleaning allows strong suction

  • Long operating time

  • Low maintenance costs


Step power adjustment


Individual suction power adjustment in application dependencies



Socket for connecting tools


For power tools up to 800W



Pneumatic hatch


  • Allows air tools with exhaust system (such as sanders, jigsaws, etc.) to be connected to the suction system

  • Useful on woodworking, car body working and drywall sanding operations


Practical


  • Rotating and adjustable handle

  • 10m long cable with space for winding

  • Stable and mobile: rotating front wheels


Economical use


The dust bag is washed and does not change afterwards of each use.

Notice

Dry vacuuming


Use is mandatory dust bags and HEPA filters



Wet vacuuming


Use is mandatory FOAM filters

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Air current

25 l/s

Underpressure

18 kPa

Bin capacity

30 l

Max power

1600 W

Cable length

4.5 m

Min./max. frequency

50 / 60 Hz

Sound-pressure level

78 dB

IP protection class

IP X4

Length

600 mm

Width

370 mm

Height

570 mm

INDUSTRIAL WET & DRY VACUUM CLEANER ISS-30L-CLASSIC including:
1 x
Filter

SP-PLATE FILTER-F.5717046010

Quantity: 1 x
1 x
Dust bag

SP-(NO WOVEN DUSTBAG)-F.5717046010

Quantity: 1 x
1 x
Hose

SP-(HOSE ASSEMBLIES)-F.5717046010

Description: For compressed air hose reel DSA 8/8 aluminium
Quantity: 1 x
1 x
Brush

SP-(HALF-ROUND BRUSH)-F.5717046010

Quantity: 1 x
1 x
Jet

SP-(SMALL NOZZLE)-F.5717046010

Quantity: 1 x
1 x
Tube

SP-(METAL TELESCOPIC TUBE)-F.5717046010

Quantity: 1 x
1 x
Dust bag

SP-(NO-WOVEN DUSTBAGS)-F.5717046010

Quantity: 1 x
1 x
Hose

SP-(HOSE ASSEMBLIES)-F.5717046010

Description: For compressed air hose reel DSA 8/8 aluminium
Quantity: 1 x
1 x
Brush

SP-(WET&DRY BRUSH)-F.5717046010

Quantity: 1 x
1 x
Connector

SP-CONNECTOR-F.5717046010

Quantity: 1 x
1 x
Brush

SP-(METAL CARPET BRUSH)-F.5717046010

Quantity: 1 x
1 x
Filter

SP-(PLATE FILTER)-F.5717046010

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information