Hand brush for stainless steel
DRBURST-PLA-SST-260X140MM
Art.-no. 0697900019
EAN 4061975998057
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Hand brush for work in removing rust, paint, weld residue and other surface elements.
- Excellent durability.
- Great cleaning power.
- Plastic handle.
- Bristle material: brass
Product information
Datasheets(X)
Application area
Ideal for stainless steel.
Cleaning in general, removing rust and cleaning areas with welding.
Suitable for use in: shipbuilding, oil, gas pipelines, foundries, civil construction, metallurgical industry, industrial maintenance, sawmills, industries, automotive industry, furniture, mechanics and rubber shops.
Material of wire | Brass |
Length of bristles (L3) | 2 in |
Width (B) | 140 mm |
Length (L1) | 260 mm |