Hand belt sander HBS 533
BLSNDR-EL-HBS533
Art.-no. 07025881
EAN 4038898258599
Register now and access more than 125,000 products
Allows sanding right up to the edge
Removable additional handle
Convenient sanding belt changes
Easy-to-operate quick-action clamping lever
Belt speed adapts to the material
Adjusting wheel on On/Off switch
Long service life and low wear
Rugged toothed belt and metal wheels
Easy to operate even while wearing gloves
On/Off switch with locking button
Simple belt regulation
by adjusting the wing screw
Internal extraction possible
Dust bag provided
For effective extraction, we recommend the ISS 45-M industrial vacuum cleaner in conjunction with the vacuum adapter for electric tools.
Datasheets(X)
![]() | |
Nominal voltage | 230 V/AC |
Frequency | 50 Hz |
Protection class | Protection class II/protective insulation |
Power input | 750 W |
Power output | 410 W |
Min./max. speed | 200-330 m/min |
Suitable for sandpaper length | 533 mm |
Suitable for sandpaper width | 75 mm |
Grinding surface length x grinding surface width | 130 x 75 mm |
Weight of machine | 3.4 kg |
Cable length | 4 m |
SNDBL-CLTH-P80-75X533MM
FABBG-F.HBS533
PARA/ANGLSTOP-F.HBS533
GRPHPLT-F.HBS533
STADEV-F.HBS533
CASE-EMPTY-HBS533
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
