Hammer drill bit cassette with SDS-plus drive arbor, Duo-S Vario 7 pieces
Hammer drill bit cass. Plus Duo-S Vario 7-pcs.
DRL-HAM-SORT-PLUS-DUO-SV-7PCS
Art.-no. 0648550001
EAN 4053479614267
Register now and access more than 125,000 products
Noticeably quicker drilling
Optimum tip geometry and asymmetrically placed elevations on the cutting edges ensure improved traction.
Optimum drilling performance with reinforced chamfers
Reinforced hard metal elements with noticeably larger reinforcement chamfers considerably reduce the possibility of the drill bit catching and increase resistance.
Precision drilling
Due to special self-centring point.
Vario spiral flute with core reinforcement and rear section that narrows at the front and widens at the back, as well as sharper angle at the spiral end.
Considerably improved drilling speed and dust removal while at the same time offering increased protection against breakage.
- Reduced friction
- Increased stability
- Maximum transmission of impact energy
- Diameter 4.8 and 6.3: Special drill bit for SFS mounting system.
- Caution: With long drill bit lengths, pre-drill using a short drill bit of the same diameter.
Iron reinforcements may only be drilled through with permission from a structural engineer.
Datasheets(X)
Number of pieces in assortment/set | 7 PCS |
Tool holding device | Suitable for SDS-plus |

DRL-HAM-PLUS-DUO-SV-D10,0-L160-WL100MM

DRL-HAM-PLUS-DUO-SV-D12,0-L160-WL110MM

DRL-HAM-PLUS-DUO-SV-D5,0-L110-WL50MM

DRL-HAM-PLUS-DUO-SV-D6,0-L110-WL50MM

DRL-HAM-PLUS-DUO-SV-D6,0-L160-WL100MM

DRL-HAM-PLUS-DUO-SV-D8,0-L110-WL50MM

DRL-HAM-PLUS-DUO-SV-D8,0-L160-WL100MM
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!