Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Halogen bulb Nightstar +90 % For active, safety-conscious drivers

Halogen bulb vehicle Nightstar plus 90%
BULB-H1-(NIGHTSTAR 90)-P14,5S-12V-55W

Art.-no. 0720111190
EAN 4050642681293

Prices for customers after login
Halogen bulb Nightstar +90 % For active, safety-conscious drivers

Art.-no. 0720111190

Prices for customers after login
Quantity
PU
x 2 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Up to 90 % more light on the road in the 50-75 m range


Makes it possible to react more quickly to obstacles, hazards and signs



Relaxed driving, no fatigue


White light provides relief for eyes



Attractively packaged design for greater POS sales

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Car

Type description

H1 Nightstar plus 90

Nominal voltage

12 V/DC

Socket designation

P14,5s

Power rating

55 W

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information