Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

HT brake protection

Brakes protection spray HT
BRKPAST-PROTECTION-HT-SPRAY-255G/9FLOZ

Art.-no. 8859110009
EAN 4053479837802

Prices for customers after login
HT brake protection

Art.-no. 8859110009

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Lubricating, separating and anti-corrosive paste extremely resistant to high temperatures and high pressures

Metal-free


  • Does not harm sensors on brake systems

  • Suitable for ABS brake systems and ASR and ESP systems


  • Heat-resistant up to 1400°C

  • Permanent and high level of lubrication thanks to ceramic components

  • Resistant to diluted acids, bases, spray water and salt water

  • Silicone- and AOX-free

  • Resistant to high pressures
Notice
  • Do not apply to brake discs and brake friction lining

  • Shake the aerosol thoroughly

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area
  • Lubricating, separating and anti-corrosive paste for parts in vehicle brake systems, installation aid on machines etc.

  • For preventing run-in damage and wear on bearings, sliding points, screw and plug connections.

Contents

266.16 ml

Weight of content

255 g

Colour

Silver coloured

Chemical basis

Mineral oil

Shelf life from production

36 Month

Density

0.8 g/cm³

AOX-free

Yes

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Brake cleaner

BRKCLNR-500ML

For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
Brake cleaner

BRKCLNR-5LTR

For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
x 1 pcs
Brake cleaner

BRKCLNR-20LTR

For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
x 1 pcs
Brake cleaner

BRKCLNR-60LTR

For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information