Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

HIGH-PRESSURE CLEANER HDR 180 COMPACT

Cold wtr high-press cleanr HDR 180 COMPACT CLASSIC
CLNDEV-(HDR 180 COMPACT CLASSIC)-PLG/F

Art.-no. 0701180000

EAN 4099618003288

Prices for customers after login
HIGH-PRESSURE CLEANER HDR 180 COMPACT

Art.-no. 0701180000

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Powerful cold water high-pressure cleaner with hose reel, for medium duty cleaning jobs on an average of 2-4 hours per day. Lightweight metal frame design with big wheels for good mobility.

Work comfortably thanks to the easy-to-store high-pressure hose


The integrated hose drum ensures that the hose is always in the right place, minimizing the risk of accidents.


Solid ceramic plunge


High resistant to lubricants, friction, and temperature.


Triplex plunger pump


Operating pressure of 180 bar, 800 hours lifespan


Water inlet filter


Avoids intake of sediment or other particles in the water protects the pump, extend the life.


Self-prime function


Draws water from static sources such as tanks, drums, barrels, etc.


3800ml Integrated detergent tank and self-suction


Full spread on 14 sedan cars with one fill (**average quantity. May vary depending on the concentration of the shampoo).


Self-Suction bottle


Full spread on 3-4 sedan cars (average) with one fill of 1000ml integrated detergent tank.


05 Nozzles Tips


Different pressure and spray width for fatigue free working.


Thermal protector


Protects the motor from overloading.


Total stop system


Relieving the pressure prolongs the service life.


1000 ML attachable foam jet bottle


Rich foam and good surface coverage. Adjustable angle and pressure.


10m hose reel


Wide operating range and easy storage.

Notice

This model was developed for medium-duty application and is aimed to be used on an average of 2-4 hours per day. Failure to comply with this recommendation may lead to premature motor wear of the original 800 hours lifespan.



Operation with detergent: detergent can only be added when the device is operated in low pressure mode.


a) When using detergents, the material data safety sheet issued by the detergent manufacturer must be adhered, especially the instructions regarding personal protective equipment.


b) Remove the cap of the clean detergent bottle. Gently pull the onboard detergent tank out of its storage position.


c) Fill the tank with detergent designed specifically for use with pressure washers.


d) Push the detergent bottle with the opening pointing downwards into the connection for the hose clean detergent.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V

Power input

2400 W

Max. pressure

180 bar

Operating pressure

120 bar

Min./max. feed quantity

6.0-7.4 l/min

Hose length

10 m

Length

420 mm

Width

266 mm

Height

313 mm

Weight of machine

21.7 kg

Cable length

5 m

HIGH-PRESSURE CLEANER HDR 180 COMPACT including:
1 x
Hose for HDR 170/180/210 CLASSIC

HOSE-(F.HDR 170/180/210 CLASSIC)-L10M

Quantity: 1 x
1 x
Self priming hose for HDR 180/210 CLASSIC

HOSE-(F.HDR 180/210 CLASSIC)-L3M

Quantity: 1 x
1 x
Foam bottle for HDR 170/180/210 CLASSIC

FMBTL-(F.HDR 170/180/210 CLASSIC)-1LTR

Quantity: 1 x
1 x
Hand spray gun for HDR 170/180 CLASSIC

HDSPRGUN-(F.HDR 170/180 CLASSIC)-200BAR

Quantity: 1 x
1 x
Spray lance for HDR 170/180/210 CLASSIC

SPRLANC-(F.HDR 170/180/210 CLASC)-L400MM

Quantity: 1 x
1 x
Nozzle for HDR 170/180/210 CLASSIC set 5 pcs

NOZ-SET-(F.HDR 170/180/210 CLASSIC)-5PCS

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information