Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

HHS 2000

Lubricat. liquid grease HHS 2000 high press. adh.
LUBGRSE-LIQU-HHS2000-65ML

Art.-no. 0893106003

EAN 4062856288281

Prices for customers after login
HHS 2000

Art.-no. 0893106003

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Liquid lubricating grease
  • Adhesion at high pressures

  • Great penetration of the product and strong adhesion to metal

  • Prolonged effect and anti-corrosive action

  • Resistant to fresh and salt water, weak acids and alkaline solutions

  • Resistant to temperatures from +35°C to +200°C.
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application areaParts subject to high pressure, shocks and vibrations. Gears, chains, steel cables, bearings, linear guides and bearings, etc.
InstructionsShake before use, apply directly to the point to be lubricated.

Chemical basis

Methylpentane

Oil basis

Synthetic mineral oil

Colour

Beige

Smell/fragrance

Characteristic

Density

0.66 g/cm³

Min. temperature conditions

-35 °C

Max. temperature conditions

180 °C

Kinematic oil basis viscosity

1500 cSt

Silicone-free

Yes

AOX-free

Yes

Contents

65 ml

Weight of content

65 g

Shelf life from production

24 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information