Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Grinder straight 750 W

Grinder straight 750 W
SRGRIND-EL-750W-220V

Art.-no. 5707750220

EAN 4065746768603

Prices for customers after login
Grinder straight 750 W

Art.-no. 5707750220

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

220 V

Power input

750 W

Min./max. idle speed

10000-30000 rpm

Clamping neck diameter

8 mm

Weight of machine

1.7 kg

Cable length

1.8 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information