Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Grease adhesive W-MAX

Adhesive grease W-MAX
ADHGRSE-MOTORBIKE-CHAIN-(W-MAX)-200ML

Art.-no. 5982113060
EAN 4099618472442

Prices for customers after login
Grease adhesive W-MAX

Art.-no. 5982113060

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Liquid lubricating grease
  • Product of optimum penetration and strong adhesion to metals

  • It has prolonged effect and anti-correosive action

  • Resists fresh and salt water, alkaline solutions and weak acids

  • Resistant to temperatures between -35°C to +200°C
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Parts subject to high pressures, impacts and vibrations. Gears, steel cables, guides, bearings, etc.

Instructions

Shake before use. Apply directly on the point to be lubricated.

Chemical basis

Naphtha

Oil basis

Mineral oil

Colour

Colourless

Smell/fragrance

Characteristic

Min. temperature conditions

-20 °C

Max. temperature conditions

120 °C

Max. temperature resistance

120 °C

Min. flashing point of active ingredient

40 °C

Min. flashing point

20 °C

Kinematic oil basis viscosity

0.7 cSt

Conditions for viscosity of oil basis

at 40°C, in accordance with DIN 51562

Silicone-free

No

Acid-free

No

Resistance against

Water

Contents

200 ml

Weight of content

6.76 oz

Shelf life from production

24 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information