Gravel guard and undercoating polyurethane
Gravel guard and undercoating polyurethane
GRVLGUA-CATALYST-F.0892075790-210ML
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Chemical basis | Xylene |
Contents | 210 ml |
Weight of content | 210 g |
Colour | Colourless |
Max. processing temperature | 36 °C |
Can be varnished after | 6 Years |
Density/conditions | 1000 kg/m³ / at 20°C |
Shelf life from production/conditions | 12 Month / dry, cool and well-ventilated storage, protected against direct sunlight and heat sources |
Conditions to maintain shelf life from production | dry, cool and well-ventilated storage, protected against direct sunlight and heat sources |