Graphite Spray
Graphite spray
GRPHSPR-BLACK-200ML
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Dry lubricant
- Dry lubricant that protects against corrosion and lubricates mechanisms in general
Product information
Datasheets(X)
Application areaSmall gears, key cylinders, locks and padlocks, sliding surfaces, padlocks, belts and chains.
InstructionsShake well before use. With the surface clean and dry, apply the product, at a distance of 15 to 20 cm. A protective and lubricating film will form immediately.
![]() | |
Chemical basis | Propane |
Colour | Black |
Min. temperature conditions | -2.0 °C |
Max. temperature conditions | 42.0 °C |
Chloric | No |
Contents | 200.0 ml |
Shelf life from production | 24 Month |