Graffiti remover
Graffiti cleaning spray
GRAFTREM-(GRAFITTI-EX)-500ML
Register now and access more than 125,000 products
For removing graffiti, felt tip pen and other pen marks
Compatible with most materials
- Safe to use on wood, stone, brick and metals (aluminium/steel)
Emulsifying product
- Does not run, even on vertical surfaces
Perform a test on plastics and painted surfaces prior to use
The usage instructions are recommendations based on our own experience. We recommend carrying out your own test before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Hazardous. Follow the precautions for use
Datasheets(X)
For removing graffiti and pen marks from smooth and non-porous surfaces, bodywork, melamine or laminated panels, metal shutters, ceramics, glass
Shake well before use.
Spray from a distance of 15-20 cm and leave to work for a few minutes. Depending on the surface, scrape with a flexible spatula or filler knife, or wipe with a soft cloth then rinse with water
Repeat the process if necessary.
Contents | 500 ml |
Smell/fragrance | Characteristic |
Colour | Orange |
Chemical basis | Hydrocarbonate |
Density | 0.93 g/cm³ |
Min. flashing point | -60 °C |
Shelf life from production | 24 Month |
Bio-degradable | 0 - not applicable |
AOX-free | 0 - not applicable |
Silicone-free | 0 - not applicable |