Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Gloss paint, stone

Gloss paint, stone
GLOLAC-STONE-1L

Art.-no. 089244
EAN 4066443067907
Prices for customers after login
Gloss paint, stone

Art.-no. 089244

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Special gloss varnish for polishing edges and corners on stone, marble and granite
  • Easy to use

  • Fast-drying

  • Long-lasting shine, no fading
Notice

Due to its fast drying action, this product is not suitable for polishing large areas.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For polishing corners and edges on stone, marble and granite.

Instructions

The surface must be clean and dry. Can be applied with a cloth or a brush. Depending on the desired result, a second coat may be required.

Shelf life from production

12 Month

VOC concentration (CH)

579 g/l

Density conditions

at 20°C

Density

0.94 kg/l

Min. flash-off time

5 min

Flash-off time conditions

at 20°C

Drying time

15 min

Conditions to maintain shelf life from production

well-ventilated storage area, no exposure to sunlight, 10°C to 30°C

Chemical basis

Acrylic resin paint

Conditions for drying time

at 20°C

Contents

1000 ml

Weight of content

935 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information