GASKET COPPER SPRAY
Copper spray sealant for engine gaskets
ENGSEALSPR-COPPER-300ML
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Quick-drying liquid sealant with copper in its formulation to contribute to heat dissipation and increase the service life of the gasket. Once applied, it creates a thin layer of sealant in the gasket, capable of sealing and adapting to any type of surface imperfection.
- Resistant to high temperatures.
- Increases heat transfer in the seal.
- Easy application in spray format.
- Resistant to oils and other chemical products.
- Facilitates removal of the gasket for maintenance.
- Excellent adhesion to ensure a durable seal.
- Improves heat transfer, reducing thermal failures.
- Creates a sealing layer on irregular surfaces.
Notice
- Keep away from heat, sparks and flames.
- Do not pierce or burn the can, even after use.
- Use in well-ventilated areas to prevent dizziness or nausea.
- Avoid contact with the skin and eyes. In case of contact, rinse under running water for 15 minutes.
- If ingested, do not induce vomiting and seek medical assistance immediately.
- Store in a cool, ventilated place away from temperatures above 50 °C.
- Keep out of reach of children and animals.
Product information
Datasheets(X)
Application area
- Exhaust manifolds.
- Cylinder head.
- Turbocharger flanges and other irregular surfaces.
Instructions
- Clean the gasket surface before application, removing any oil, grease or dirt residue.
- If there are still residues from the old gasket, remove them completely before application.
- Shake the can for at least 30 seconds to ensure even application.
- Apply the product in uniform movements 15 to 25 cm away from the gasket to cover the entire surface evenly.
- After application, assemble the gasket and keep it still and secure.
- Wait for the drying time of 24 hours.
- After use, turn the can upside down and operate the applicator valve to clean the nozzle. Operate until no more product can be seen coming out of the nozzle.
- If more product needs to be applied, observe an interval of 30 seconds after each application. Do not apply to product that is already cured.
Weight of content | 255 g |
Chemical basis | Tetrachloroethylene |
Colour | Copper |
Max. pressure | 0.7 MPa |
Min./max. skin-formation time | 0.00273972602739726027397260274-0 Years |