Fuel and air-conditioning line disconnect tool set, 22 pieces
Set for disconnecting air conditioning, 22 pcs
A/C-VEH-SET-SEPARATORTOOL-22PCS
Art.-no. 0964764762
EAN 4099618092367
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Tool set ideal for removing and unlocking fittings on hard to open pipes. High-strength for manipulating mechanisms on fuel, oil and air-conditioning lines.
- Made from solid aluminium alloy and high-impact ABS.
Includes:
- 7 disconnect tools for 1/4, 1/2, 5/16, 5/8, 3/8, 3/4, 7/8 (white) fuel lines.
- 6 aluminium fuel and air-conditioning line disconnect tools: 5/16 inches (champagne), 5/8 inches (green), 3/8 inches (blue), 3/4 inches (black), 1/2 inches (gold), 7/8 inches (red).
- 4 sizes for spring lock couplings: Diameter 3/8 inch (red), 1/2 inch (blue), 5/8 inch (black) and 3/4 inch (white).
- 1 x double-head, scissor-type fuel line disconnect tool 3/8 and 5/16.
- 1 x disconnect tool for Ford oil cooler line.
- 1 x coupling disconnect tool for Ford fuel line.
- 2 x spare rubber bands.
Technical data
- Case width: 540 mm
- Case length: 340 mm
- Case height: 240 mm
- Weight: 1.2 kg
Product information
Datasheets(X)
Application area
Easily disconnects air-conditioning lines, fuel lines and quick-connect transmission cooler lines on most recent vehicles.
Number of pieces in assortment/set | 22 PCS |
Product weight (per item) | 1100.000 g |