Formwork tape
MASKTPE-FM-FORMWORK-6MMX19MMX10M
Register now and access more than 125,000 products
- The tape covers the joint and prevents the liquid concrete mix from penetrating the formwork joint.
Not suitable for permanent joint welding. The surface must be dry and free from dust, oil and grease.
The instructions for use are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the wide variety of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and other developments.
Datasheets(X)
Self-adhesive foam tape for temporarily sealing formwork joints
The surface must be dry and free from dust, oil and grease.
Backing material | Foam material, Polyurethane film |
Colour | White |
Length | 10 m |
Width | 19 mm |
Thickness | 6 mm |
Thickness of adhesive tape | 6 mm |
Min. processing temperature | 10 °C |
Max. processing temperature | 40 °C |
Min./max. temperature resistance | -30 to 100 °C |
Max. temperature resistance | 100 °C |
Dynamic peel strength at 25 mm | 16 N |
Dynamic peel strength conditions | in accordance with EN 1939 |
Shelf life from production/conditions | 24 Month / at room temperature |