Formwork oil for wood
RLSEAGNT-OIL-F.WOOD-25LTR
Art.-no. 0893110212
EAN 4056807919430
Register now and access more than 125,000 products
With a base of special oils emulsified in water
- the release action facilitates removal of formwork from items
- improves the visual appearance of concrete products
- protects the formwork, prolonging its life
- promotes cleaning of the formwork
Free of solvents
- non-flammable
- low odour
- ease of handling
Do not apply the product at temperatures below 5°C or in the case of impending rain or on wet surfaces. Stir the release agent prior to use. Protect from frost
The technical advice given, while based on our best experience, should in any event be considered purely as guidance and should be confirmed by comprehensive practical tests. The purchaser is in any event responsible for personally testing our products to ensure their suitable for the planned use
Datasheets(X)
Specific to application on wooden formwork. It can be used undiluted or diluted depending on the absorption of the panels used
The surfaces to be covered must be cleaned. Shake the product prior to use. It is generally ready to use, but in the case of less absorbent surfaces it can be diluted one part release agent to 2 or 3 parts water. On new panels, if immediately absorbed, applying a second coat is recommended. Can be applied by brushing or spraying. Spray application is recommended, avoiding the use of an excessive amount of product. Wait until fully dry before spraying, at least 4–5 hours, and protect from rain
Yield
1 litre of release agent for wood panels can treat more than 60 m2 of surface area, depending on the degree of dilution and the wear condition of the formwork used
Contents | 25 l |
Chemical basis | Fully synthetic special oil |
Density | 0.92 kg/l |
Density conditions | at 20°C |
Density/conditions | 0.92 kg/l / at 20°C |
Min. temperature conditions | 1 °C |
Max. temperature conditions | 35 °C |
Kinematic oil basis viscosity | 89 cSt |
Conditions for viscosity of oil basis | at 15°C |
Chloric | No |
Smell/fragrance | Characteristic |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | at 5°C to 35°C |
Shelf life from production/conditions | 12 Month / at 5°C to 35°C |
Base oil viscosity, kinematic/conditions | 89 cSt / at 15°C |
Product weight (per item) | 24.000 kg |
Weight of content | 23 kg |