Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Food-grade lubricant Rost Off food-grade

Food-safe lubricant Rost Off
LUB-FDSAFE-(ROST-OFF)-SPRAY-300ML

Art.-no. 0893130003
EAN 4065746307208

Prices for customers after login
Food-grade lubricant Rost Off food-grade

Art.-no. 0893130003

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Loosens and lubricates parts or areas that may be in temporary contact with food, cosmetics and medications. Ideal for lubricating components subject to low- or medium-pressure loads.

Extends the life of equipment


  • Excellent dielectric resistance

  • Excellent coverage

  • Reduces friction between moving parts

  • Acts as a penetrant to loosen jammed components


Non-toxic product


  • NSF H1-certified for accidental contact with food

  • Colourless and tasteless

  • Free of resins, acids, silicones and water-soluble organochlorine compounds
Notice

Do not use the product on hospital or dental equipment.

All the data and specifications mentioned here, and the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, given the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile is not liable for any loss or damage directly or indirectly resulting from application.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Specially developed for the pharmaceutical, cosmetic and food industries, and all other areas that require non-toxic, odourless, colourless, high-performance products.

Instructions

Shake the can before use. Apply it from a distance of approximately 20 cm. Spray Rost Off food-grade on the surface you want to treat and leave to penetrate. Use the extension tube that comes with the can for hard-to-reach places. If necessary, repeat the operation and extend the penetration time, making it easier to free up parts.

Chemical basis

Hydrocarbonate

Lubricant system

Corrosion protection products

Colour

Light yellow transparent

Smell/fragrance

Characteristic

Density

0.83 g/cm³

Density conditions

at 20°C

Min. temperature conditions

-20 °C

Max. temperature conditions

45 °C

Min. flashing point

23 °C

Kinematic oil basis viscosity

1.102 mm²/s

Conditions for viscosity of oil basis

at 40°C

Silicone-free

Yes

Acid-free

Yes

Resin-free

Yes

AOX-free

Yes

Contents

300 ml

Weight of content

280 g

Container

Aerosol can

Shelf life from production

60 Month

Conditions to maintain shelf life from production

storage in a dry place protected from light

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information