Floor marking adhesive tape
Floor marking adhesive tape self-adhesive
FLRMRKADHTPE-SA-VINYL-YELLOW-W50MM-L30M
Art.-no.
0992387503
EAN 4066443018329
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
For fast, simple adhesion and marking of lanes, work areas, security areas, parking areas or walls and edges. Quick and easy to apply and virtually no residue when removed.
- Self-adhesive
- Good grip
- High tear resistance
- Good abrasion resistance
- Easy to use
- Meets the requirements of DIN 4844 or DIN EN ISO 7010
- Tape can be driven over by industrial trucks, passenger cars, commercial vehicles, etc. Revolving and turning on the tape should be avoided.
Notice
The adhesion surface must be dry and free from grease and dust.
Product information
Datasheets(X)
Application area
For fast, simple adhesion and marking of lanes, work areas, security areas, parking areas or walls and edges.
Colour | Yellow |
Material | PVC - Polyvinyl chloride |
Length | 30 m |
Width | 50 mm |