Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Fire Cut steel cutting disc

Cutting disc for steel FIRE CUT
CUTDISC-FIRECUT-ST-D115XTH1,0MM

Art.-no. 0669411510
EAN 4066443023941

Prices for customers after login
Fire Cut steel cutting disc

Art.-no. 0669411510

Prices for customers after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The Fire Cut steel cutting disc was developed to ensure an optimum cost/benefit ratio when cutting various materials such as carbon steel and iron.
  • Disc made with abrasives, resins and high-quality fibreglass cloth, providing fast, precise cuts and good dynamic stability.

  • Structure reinforced with fibreglass cloth.

  • Good cutting speed.

  • Long-lasting.

  • Fast, precise cutting.

  • Optimum cost/benefit ratio.

  • Releases little smoke and odour.

  • Minimal burr formation.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for cutting carbon steel, such as sheet metal, iron beams, steel, piping, air ducts, gutters, solid pipes, wire rope, profiles and steel frames.

Diameter

115 mm

Thickness

1 mm

Drill hole

22.2 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information