Filler VAKU
Filler, VAKU ELASTIC
FILR-(VAKU-ELASTIC)-WHITE-2,5KG
Register now and access more than 125,000 products
Bright white 2C, polyester-based filler
- Optimised fineness and extremely easy to sand
- Easy to apply – quick to harden
- The sanded surface is pore free
Dispensing
2% hardener
Pot life
4-5 minutes at 20°C
Drying time
20-30 minutes at 20°C
Sandpaper
P80-280, wet only after complete drying
Keep out of the reach of children. Take measures to prevent electrostatic discharge. Wash hands thoroughly after use. In case of fire: use alcohol-resistant foam for extinguishing.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.
Datasheets(X)
For vehicle repairs and furniture construction.
The surface must be clean, dry and free from grease. Sand surfaces. Due to its sensitivity to water, only sand polyester material if dry where possible. Polyester-based, fibre-glass reinforced active components.
Wear safety gloves/protective clothing/eye protection
- In case of contact with the skin (or hair): Remove all contaminated, saturated garments immediately. Wash/shower skin with water.
- In case of contact with the eyes: Gently rinse with water for a few minutes. Remove contact lenses if possible. Continue rinsing.
Contents | 2500 l |
Weight of content | 2500 g |
Conditions for VOC concentration | ChemVOCFarb |
Chemical basis | Polyester |
Colour | White |
Hardener content | 2 % |
Density | 1.94 g/cm³ |
Density conditions | at 20°C |
Max. working life | 6 min |
Min. working life | 4 min |
Conditions for working life | at 20°C, 100 g total mass |
Conditions for drying time | at 20°C |
Min. drying time | 20 min |
Max. drying time | 30 min |
Min. processing temperature | 18 °C |
Max. temperature resistance of the hardened material | 120 °C |
Max. permissible VOC concentration | 12.06 % |
Max. VOC concentration | 12.06 % |
Shelf life from production | 12 Month |