Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Filler VAKU ALU

Filler VAKU ALU
FILR-(VAKU ALU)-GREY-1KG

Art.-no. 0892600805

EAN 4061975995568

Prices for customers after login
Filler VAKU ALU

Art.-no. 0892600805

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Reinforcing filler containing grey aluminium particles. Ideal for large filling jobs and for rust removal work. Easy to sand, ensuring good adhesion to aluminium sheets.

Easy to apply and sand


  • Excellent filling power

  • Low porosity

  • Low sandpaper clogging


Ideal for aluminium bodywork


  • Grey filler with aluminium particles

  • Can be used on both ferrous and non-ferrous metals

Notice

Finishing with Vaku Light filler is recommended where necessary

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use on aluminium sheets, for alloy rim repair and construction moulding. Ideal for work on high-end vehicles with aluminium bodywork

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Emerald Film backed abrasives (PSA)

DSPAP-ALOX-FILM-EMERALD-6HO-P80-D150MM

Premium product with strong and even surface film backing that allows better surface finish and longer life. It is also great for corner and edge sanding without problems with tearing.
Nylon Sanding Fleece Disc for interchangeable clamping mandrel

SNDDISC-NYLFAB-D100MM

x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information