FIRE CUT cutting disc for stainless steel
Cutting disc for stainless steel FIRE CUT
CUTDISC-FIRECUT-SST-D115-TH1,6MM
Art.-no.
0669511516
EAN 4066443023996
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
The Fire Cut cutting disc was developed to cut stainless steel and iron, with excellent results on sheeting, profiles and solid materials. Works with all types of portable grinding machines as long as the recommended outside edge speed is followed. Disc made with abrasives, resins and high-quality fibreglass mesh.
- High cutting speed.
- Long-lasting.
- Minimal burr formation.
- Offers fast cuts with low heat generation.
- Excellent working speed and perfect dynamic disc stability.
- Perfect finish on metal pipes, sheets and profiles.
- Minimal material wastage due to the thinness of the discs.
- Structure reinforced with fibreglass mesh.
- Easy, fast and precise cutting, with no burrs.
- Cuts stainless steel, alloy steel and non-ferrous metals.
- Minimal material wastage.
- Less heat generated when cutting.
- Less power consumption (machine).
- Releases fewer odours and less smoke.
Product information
Datasheets(X)
Application area
Primarily for use with stainless steel, although can be used on carbon steel, alloy steel, galvanised parts and non-ferrous metal.
For cutting plumbing pipes, air ducts, U-shaped plasterboard profiles, sheet metal, solid pipes, wire rope and more.
Suitable for portable grinding machines.
Diameter | 115 mm |
Thickness | 1.6 mm |
Drill hole | 22.2 mm |