Extra Strong Spray Adhesive
SPRADH-(EXTRA-STRONG)-500ML
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Specially designed for carpentry applications
- Provides fast, reliable adhesion, minimizing rework and optimizing material costs
- Its versatility allows it to be used in different types of projects ranging from small repairs to large surfaces
- Guarantees excellent adhesion to a wide range of materials like wood, plastics and more
Product information
Datasheets(X)
Application areaSuitable for use in carpentry on a wide variety of surfaces and materials including wood and plastics. Excellent choice for crafts, home repairs, construction, and other applications requiring a high strength bond.
InstructionsShake well before use. Adjust the spray size by turning the trigger to the desired position. Ensure the surface where you will apply the product is clean, dry, and free of grease and debris. Apply the adhesive from a distance of 10 to 15 cm from the surface, covering both surfaces to be bonded. Wait about 1 minute for initial drying and press both parts together firmly.
Chemical basis | Dimethyl ether |
Colour | Amber |
Density | 0.80 g/ml |
Min./max. processing temperature | 10 to 30 °C |
Min./max. temperature resistance | 10 to 30 °C |
Min./max. flash-off time | 1 min-1 min |
Min./max. spraying distance | 10-15 cm |
Container | Aerosol can |
Contents | 500 ml |
Weight of content | 340 g |
Shelf life from production | 24 Month |