Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Extension for 1 1/4 inch core drill bit

Extension for 1 1/4 inch drill bit
EXT-(F.CREBIT-1 1/4IN)-L1000MM

Art.-no. 5462010031
EAN 4050642477940

Prices for customers after login
Extension for 1 1/4 inch core drill bit

Art.-no. 5462010031

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

From drill crown diameter 50 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type of drill spindle

1 1/4 inch

Length

1000 mm

Product weight (per item)

4000.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information