Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Epoxy adhesive

ADH-EPXYRSN-HISHORE-WHITE/BLACK-25G

Art.-no. 0893480131

EAN 4056807036670

Prices for customers after login
Epoxy adhesive

Art.-no. 0893480131

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

2 components epoxy adhesive designed for fast curing and high final strength applications

Fast curing



High final strength


Following curing, further machining by lathing, milling, drilling, filing and speed cutting is easily possible



Broad range of applications


Connects a wide variety of surfaces. Steel, galv. steel, stainless steel, aluminum, copper, brass, sanded FRP, ABS, hard PVC, SMC, glass, ceramic

Notice

These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.

Product information

Certificates/ Documents

 | 

 | 

Application area

For repairing of broken-off plastic and metal parts. Widely used for bonding in automotive, fix-working and repair industry.

Instructions
  • Surface must be clean, dry and free from grease and old glue. Mask smooth surface to simplify clean up. Apply to one surface only.

  • Gun out the adhesive on to the plate, exclude the first 2g product. Wipe off excess adhesive and do not apply undue strain to bond for 30 minutes.

  • Assemble parts and hold together with pressure for 15 seconds or until set. The bond should be allowed to develop full strength before subjecting to any service load.

  • Excessive uncured adhesive can be cleaned up with ketone type solvents.

Contents

23 ml

Container

Tube

Chemical basis

Epoxy

Colour

Dark grey

Viscosity

17000 mPas

Processing temperature

5 °C

Min. processing time

4 min

Min. open time

6 min

Min. final strength

1 d

Conditions for open time

at 23°C and 50% humidity

Shelf life from production/conditions

24 Month / at 20°C and 50% relative humidity

Weight of content

25 g

Product weight (per item)

25.000 g

Art. No. 0893 480 130 0893 480 131
Chemical base Epoxy resin Epoxy resin
Processing time at 20°C min. Approx. 5 Approx. 5
Final strength at 20°C approx. 24 hours approx. 24 hours
Application temperature 5°C ∼ 40°C 5°C ∼ 40°C
Temperature resistance -30°C∼ 85°C -30°C ∼ 85°C
Shore D 92 95
Shear strength
Carbon stee
10 Mpa 12 Mpa
Shelf life 24 months 24 months
Art. No. Color Content Package
0893 480 130 Transparent 16 g Tube
0893 480 131 White + Black 25 g Syringe

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information