Engine degreaser water-based
ENGDEGRSER-COLORLESS-500ML
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Powerful cleaner for engines, quickly and easily removes oil.
Strong permeability
With strong penetration, emulsification, decomposition performance to bring the engine external clean and protected.
Efficient decontamination
Remove oil stains, dirt on the surface to make it clean as new, assists with engine heat dissipation.
Safety without corrosion
Gentle on the rubber and plastic parts under the machine.
Notice
- Inflammable products, pressure container, do not use or store near fire source
- Do not place the container in the sunlit carriage for a long time in summer
- Please store in a cool and dry place below 40℃ and away from sunlight, do not hit, do not recycle empty cans for filling
- Do not enter the mouth or eyes. If occurs, seek medical advice in time
- When spraying, please keep the aerosol container upright or horizontal angle shall not be less than 45°.
Refer to the Material Safety Data Sheet (MSDS) for details on safety, operation, and toxicity.
Product information
Datasheets(X)
Application area
- Designed for cleaning the exterior surface of the engine compartment.
- Can also be used to clean oil and dirt on the surface of other industrial machinery and equipment
InstructionsStart engine idling for 5 minutes and then shut off engine
Remove the air filter and cover the carburetor and distributor with a plastic sheet
Shake the product well and spray it onto the engine surface
Leave for 5 minutes and wipe clean with a damp cloth.
Remove the air filter and cover the carburetor and distributor with a plastic sheet
Shake the product well and spray it onto the engine surface
Leave for 5 minutes and wipe clean with a damp cloth.
Contents | 500 ml |
Container | Spray bottle |
Colour | Yellow |
Chemical basis | 2-(2-butoxyethoxy)ethanol |
pH value | 7.5-8.5 |
Shelf life from production | 12 Month |