Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Electrical and Electronic Contact Cleaner

Contact and circuit board cleaner
CLNR-CNTCT/CRCTBRD-HEXANEFREE-544ML

Art.-no. 0893961

EAN 4056807860541

Prices for customers after login
Electrical and Electronic Contact Cleaner

Art.-no. 0893961

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

  • Fast drying formula leaves no residue

  • Safe for use on plastics, rubber and metal

  • Contains no CFCs or HCFCs

  • Non-conductive up to 25,000 volts

  • Volatizes residues that damage electrical and electronic contacts such as oils, greases, flux, dirt and other contaminants.
NoticeThis product is flammable and should be used only on non-current carrying items. Always allow it to dry completely and move away from the equipment before turning it on again.
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application areaRemoves grease, oil, and other surface contaminants from electronic boards, sockets, cables, and other electrical components.
Instructions

Insert the plastic extension tube into the valve orifice to clean tight spaces. To clean relatively large surfaces, point the atomizer at the area to be cleaned and press the button. To clean small spaces, insert the extension tube into the atomizer valve and aim directly at the area to be cleaned. Use only on items without the power on. Always allow to dry completely and walk away once the item is turned back on. This data are recommendations given based on our experience. Pre-treatment is recommended for each application or use.

Contents

544 ml

Colour

Colourless

Smell/fragrance

Characteristic

Chemical basis

Naphtha

Shelf life from production

3 Years

Silicone-free

Yes

Density

0.70 g/cm³

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information