Eco Industrial Multi Purpose Cleaner
Industrial multipurpose cleaner ECOLINE
UNICLNR-ECO-4LTR
Register now and access more than 125,000 products
Eco-Logo certified
- Completely biodegradable
- Made from 100% sustainable resources
- VOC free
- Completely soluble in water
- Phosphate-free
- A better choice for your health and for the environment
Powerful cleaning
- The most powerful water-based degreaser on the market today
- Saves time through its ready-to-use spray bottle
- Saves money through the use of the concentrate
Safe and easy-to-use
- Free rinsing
- Non-corrosive
- Non-flammable
- pH: 11.5
- Pleasant scent
For damp mopping and light cleaning, filute 1 part of ECO Multi Purpose Cleaner RTU to 10 parts of water. For general cleaning, dilute 1 part of concentrate to 5 parts of water. For heavy duty cleaning, dilute 1 part of concentrate to 1 part of water.
Datasheets(X)
Ideal for every cleaning job including floors, walls, woodwork, engine shampoo, porcelain, plastic surfaces, light fixtures, venetian blinds, desks, cabinets, stainless steel, maintenance shops, cars and trucks.
Just spray on and wipe off. FOD FOOD PLANT USE. FOOD CONTACT SURFACES: Surfaces subject to direct food contact must be rinsed with potoble water.
Contents | 4 l |
Smell/fragrance | Cleaning agent |
Colour | Purple |
pH value | 10.5 |
Density | 1.01 g/cm³ |
Weight of content | 4.04 kg |
Shelf life from production | 24 Month |
AOX-free | Yes |
Silicone-free | Yes |
Bio-degradable | Yes |