Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Ear plugs x-100

Ear plugs x-100
EARPLG-X100-REFILL

Art.-no. 0899300336
EAN 4046778690292

Prices for customers after login
Ear plugs x-100

Art.-no. 0899300336

Prices for customers after login
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ergonomic, cone-shaped disposable ear plugs for use in extremely noisy environments

Outstanding insulation properties



Excellent voice recognition



Very comfortable for maximum user acceptance



Closed surface prevents the penetration of foreign bodies and dirt particles in the plugs



Imprinted X shape provides a number of advantages:


  • Reduces contact pressure at the entrance to the ear canal

  • Soft and optimum adjustment to the ear canal

  • Quick and simple to insert correctly

  • Easy to remove
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For applications involving long-term noise pollution

SNR attenuation value

37 dB

L attenuation value

34 dB

M attenuation value

35 dB

H attenuation value

36 dB

Container

Refilling bag for dispenser

Design

Loose

Number of ear plugs

200 Pair

Colour

Neon green

Type description

x-100

Standards

EN 352, AS/NZS 1270

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information