Ear plug cordless
Ear plugs, cordless
EARPLG-RED-SNR35DB-CORDLESS
Art.-no.
0899300902
EAN 4058794445718
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
- PU foam ear plug red
- One pair in one PP polybag
- SNR=35dB
Conform to EN352-2:2002
Product information
Datasheets(X)
SNR attenuation value | 35 dB |
L attenuation value | 29 dB |
M attenuation value | 32 dB |
H attenuation value | 34 dB |
Number of ear plugs | 2 PCS |
Colour | Yellow |
Standards | EN 352-2 |