Ear defender A812
Ear defenders A812
EARDEFR-FOLDABLE-S3-(EN352-1)-RED-31.3DB
Art.-no.
0899300361
EAN 4058794443066
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Foldable earmuff, shock resistant, durable
Comfort and fit
- Sliding and pivoting shells improve fit
- Soft foam ear cushions for increased comfort
Product information
Datasheets(X)
SNR attenuation value | 31.3 dB |
SLC 80 attenuation value | 27 dB |
L attenuation value | 20.4 dB |
M attenuation value | 28.9 dB |
H attenuation value | 34.5 dB |
Standards | EN 352-1, AS/NZS 1270 |