Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

ELECTRIC DENT LIFTER

DNTSPTR-WELDING-220V

Art.-no. 0691500514

EAN 4099618943461

Prices for customers after login
ELECTRIC DENT LIFTER

Art.-no. 0691500514

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Professional tool for the precise repair of dents and blemishes on automotive bodies. Equipped with a digital display, efficient cooling system and seven welding modes, it offers optimal performance without damaging the anti-corrosion paint on the other side of the panel. Ideal for automotive workshops seeking efficiency, precision and safety.
  • High-power spot welding: 3 KW/3,500 A.

  • Precise welding with minimal damage to the original paintwork.

  • 7 welding modes + 10 power settings.

  • Built-in digital display: shows functions and power.

  • Internal supercapacitor technology for improved welding efficiency.

  • Built-in cooling system that extends the life of the equipment and ensures consistent performance.
Notice

Let the equipment rest for approximately 15 minutes after 30 minutes of continuous use.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Straight pull spot welding

  • Round meson welding

  • OT meson welding

  • Wave welding

  • Stud welding

  • Carbon rod ejecting

  • Single-sided spot welding

  • Panel straightening

  • Dent repair

  • Quick fix

  • Carbon rod welding

  • Flame-proofing and instant heating

Nominal voltage

220 V

Frequency

50 Hz

Power (welding)

3 kW

Main fuse

Grounding contact - 1LS 16 A 1P C

IP protection class

IP 21

Length

480 mm

Width

280 mm

Height

310 mm

Cable cross section

2.5 mm²

Number of phases

1 Pair

Secondary voltage

110 V

RoHS-compliant

Yes

Product weight (per item)

21.800 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Dent repair spotter, accessories

AY-SUCTION-CUP-F.0691500514

x 1 pcs
Dent repair spotter, accessories

AY-6CLAW-PULL-F.0691500514

x 1 pcs
Dent repair spotter, accessories

AY-PULL-HOOK-F.0691500514

x 1 pcs
DENT LIFTER EQUIPMENT TROLLEY

AY-SUPPORT-CAR-F.0691500514

Robust, versatile service trolley designed to organise, transport and operate dent lifters and automotive repair tools. Ideal for professional workshops, panel beaters and technical services. Offers stability, mobility and efficiency at the job site.
x 1 pcs
Dent repair spotter, accessories

AY-PIN-CURVED-F.0691500514-10PCS

x 1 pcs
Dent repair spotter, accessories

AY-PIN-STRAIGHT-F.0691500514-10PCS

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information