ECO-W tablet for chemical toilet
Disinfectant tablet for chemical toilet ECO-W
DISINF-WC-(ECO-W)-400G
Register now and access more than 125,000 products
Features
- Product in tablet form.
- High performance.
- Bactericidal action.
- Neutralises odours.
- Long-lasting action.
- Formaldehyde-free composition.
- Complies with ISO 14000
Advantages
- Highly concentrated.
- 4 tablets (160 g) yield up to 20 litres of end product.
- Removes microorganisms and bacteria.
- Removes bad odours.
- Lasts for up to 12 hours, depending on frequency of use.
These instructions are merely recommendations based on our experience. It is recommended that you run tests before working with any new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
Datasheets(X)
The application quantity will depend on the general condition of the site to be disinfected. Diluting 160 g (4 tablets) of the product in 20 litres of water provides a ready-to-use product. In new vehicles, place the product in the water tank. In older vehicles, place directly on the bottom of the toilet vessel, since such vehicles do not allow access to the tank. In chemical toilets, place the product in the waste tank. Add the tablet directly to the collection tank as indicated below.
Chemical basis | Citric acid |
Smell/fragrance | Forest |
Colour | Green |
Shelf life from production | 12 Month |
Density conditions | at 20°C |
Contents | 500 ml |