ECO Fabric and Upholstery Cleaner
Textile and upholstery cleaner ECOLINE
TEXTIL/UHLST-CLNR-ECO-1LTR
Art.-no. 0893117120
EAN 4053479651583
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Highly effective at cleaning grease, mildew, mold and stains
- Non-hazardous
- No VOC
- Contains hydrogen peroxide, surfactants and natural degreasing agents
- Hydrogen peroxide is the world’s only germicide composed of only water and oxygen
- Color-safe bleaching
- Fresh citrus scent
- Biodegradable
- Eliminates odors
- Made from 100% sustainable resources
Product information
Datasheets(X)
Application area
Used to wash truck cabs, trailers, vans, tractors, delivery trucks, RV's and buses
Instructions
1L - No dilution needed - Ready to use, 4L - 1:10 - Normal Cleaning, 1:5 - Heavy Duty Cleaning. An activated oxygen cleaner and degreaser. Use on boats, vehicles, garages, etc.
Contents | 1 l |
Smell/fragrance | Cleaning agent |
Colour | Colourless |
Chemical basis | Hydrogen peroxide |
pH value | 5 |
Min. flashing point | 100 °C |
Shelf life from production | 24 Month |
Bio-degradable | Yes |
AOX-free | Yes |
Silicone-free | Yes |