Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

EAR DEFENDERS WJ32

Ear defenders WJ32
EARDEFR-WJ32-32DB

Art.-no. 0899300121

EAN 4099618288272

Prices for customers after login
EAR DEFENDERS WJ32

Art.-no. 0899300121

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Foldable earmuff with a comfortable fit
• Foldable design for easy transporting and storage
• Multi-fit – One size fits all
• Soft foam cushions for comfort and secure fitting
• Conform to EN352-1
• Conform to AS/NZS 1270:2002, Class 5, SLC80: 30
• SNR 32dB
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

SNR attenuation value

32 dB

L attenuation value

23 dB

M attenuation value

31 dB

H attenuation value

34 dB

Standards

EN 352-1, AS/NZS 1270

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Ear plugs x-100

EARPLG-X100-200PAIRS

Ergonomic, cone-shaped disposable ear plugs for use in extremely noisy environments
x 200 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information