E 6.3 PZ bit (1/4 inch)
Bit PZ E 6.3 (1/4)
BIT-PZ2-BLACK-1/4IN-L50MM
Art.-no.
0614176660
EAN 4011231509015
Prices for customers after login

Exclusively for trade customers
Register now and access more than 125,000 products
Long bit for Pozidriv screws
Fast, safe and less strenuous screwing
- The shape of the bit tip optimises the transmission of power when screwing
- The precise centring of the bit and the maximised contact area of the bit in the screw drive make it easier to screw correctly, even when carrying out numerous screwdriving operations
Bit for hand and power tools
- The 1/4 inch hexagon shank fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers
- The grooves in the shank ensure that the bit is held securely in the tool
Robust screw bit
- The bit material ensures a far above-average service life
- The long-term usability of the bit reduces costs of replacement and storage
Product information
Datasheets(X)
Tip size | PZ2 |
Drive | E 6.3 (1/4 inch) |
Drive type | Outer hexagon |
Length | 50 mm |