E 6.3 PH bit (1/4 inch) E 6.3 PH bit (1/4 inch) REDSTRIPE
BIT-PH2-1/4IN-L50MM
Art.-no. 5764650202
EAN 4099618821592
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Long bit for PH screws
- High rust resistance due to black passivation surface finish, ensuring long-lasting durability even in challenging environments.
- Made from high-grade S2 steel, offering exceptional strength and robustness for demanding tasks.
- Non-magnetic design prevents interference with sensitive electronic components, ensuring precise and safe work.
- Quick and easy type and size identification for streamlined workflow.
- Low gauge clearance ensures a precise and tight fit in screw heads, minimizing the risk of stripping or cam-out.
- Versatile design makes the bit suitable for a wide range of applications, including threaded bolts, wood screws, and tapping screws of commonly used sizes.
- The 1/4 inch hexagon shank is compatible with most standard mounts, making it ideal for both hand tools and power tools.
- Secure fit in tools thanks to grooved shank, ensuring reliable performance in every task.
Product information
Datasheets(X)
Tip size | PH2 |
Drive | E 6.3 (1/4 inch) |
Drive type | Outer hexagon |
Length | 50 mm |