Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Drill bit SDS Plus quick fit

Hammer drill bit quick fit 2 spirals
DRL-HAM-PLUS-8X160MM

Art.-no. 0648788160
EAN 4061975994424

Prices for customers after login
Drill bit SDS Plus quick fit

Art.-no. 0648788160

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Quick fit bit with a simple tip, especially designed for drilling a range of materials such as concrete, reinforced concrete, masonry, brick and stone.

Easier and more precise drilling with a longer service life.


  • Drill bit made of carbon steel with a hardened core.

  • High-strength tungsten carbide tip.


Faster drilling speed


  • Faster working speed thanks to high manufacturing quality.

  • Characterised by the combination of normal bit rotation plus hammer.


Safer for the operator


  • Its quick fit system offers better resistance in the drilling process

  • The SDS Plus socket means it doesn't slip inside the chuck.
Notice

Do not use water on the drill hole during the operation. Always use personal protective equipment, such as safety goggles, glasses and masks.

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage, directly or indirectly resulting from application.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for use on rotary hammer drills between 2 kg and 4 kg for general masonry, concrete, natural stone, brick and ceramic drilling

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Diamond cutting disc Pro HD continuous

CUTDISC-DIA-(PRO HD)-CONTINUOUS-D115MM

PRO HD diamond discs have an excellent durability, speed and cutting power ratio, providing good performance.

x 1 pcs
Assembly glove PU black

PROTGLOV-SPEC-PU-BLACK-SZ7

Extremely lightweight and flexible glove with superior dexterity and fingertip sensitivity
x 12 pcs
Electric Rotary Hammer Drill ERHD 28-MLS

HAMDRL-EL-(ERHD-28-MLS)

Light hammer drill with outstanding impact strength of 3,2J for light drilling, hammering and chiselling in construction.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information