Diamond cutting disc for asphalt
CUTDISC-DIA-ASPH-PREMIUM-H10-BR25,4-D350
Art.-no. 0668271353
EAN 4061975958280
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Diamond cutting disc for asphalt, made of high-strength steel that has been hardened, polished and calibrated.
Advantages
- Laser-welded discs for added strength and safety.
- Secondary hole for use on cutting machines.
- Special design with segments for increased disc performance.
These instructions are merely recommendations based on our experience. We recommend performing tests prior to use for each new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
Product information
Datasheets(X)
Diameter (Ø) | 350 mm |
Segment height | 10 mm |
Max. rotation speed | 5450 rpm |