Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Demolition hammer MD 6 CK

Chipping hammer MD 6 CK
CHPNGHAM-EL-MD6CK-1200W

Art.-no. 5717311015

EAN 4099618050176

Prices for customers after login
Demolition hammer MD 6 CK

Art.-no. 5717311015

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Powerful demolition hammer with 15 J of impact energy and SDS-MAX insertion

Equipped with two functions.


  • Chisel for construction materials.

  • Vario-Lock that controls the position of the chisel.


Excellent ratio between weight and impact power.


  • Weighs 6.5 kg.

  • Impact energy of 15 J.


Easy to operate.


  • VAT (Vibration Absorbing Technology) system that improves the machine's grip and reduces fatigue during prolonged use.

  • Equipped with an adjustable auxiliary handle for all types of work at any angle.

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for heavy-duty construction and demolition work.

Nominal voltage

230 V

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

1200 W

Power output

1200 W

Impact rate

2850 1/min

Tool holding device

Suitable for SDS-max

Max. impact energy

15 J

Impact energy

15 J

Adjustable chisel position

Yes

Weight of machine

6.5 kg

Cable length

4.70 m

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Point chisel with SDS-max drive arbour

PTCHIS-MAX-L400MM

For general demolition and breaking-through work
x 1 pcs
Safety glasses Standard

SAFEGOGL-STANDARD-PC-TINTED

All-round design for maximum side protection.
x 1 pcs
Protective glove Anti-vibration

ANTIVIBRATGLOV-RUBBER-SZ10

Absorbs vibration and impact well
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information