Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Demolition hammer MD 10 K

Chipping hammer MD 10 K
CHPNGHAM-EL-MD10K

Art.-no. 5717311016

EAN 4099618050183

Prices for customers after login
Demolition hammer MD 10 K

Art.-no. 5717311016

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Powerful 1,500 W non-rotary demolition hammer with SDS-MAX insertion for heavy-duty construction and renovation work.

Great impact energy.


  • Non-rotary impact motor with a maximum energy of 25 J.

  • Six-position electronic impact energy regulator so that the tool can be adapted based on the requirements of each job. (between 6 and 25 J).

  • SDS-MAX insertion.


Easy to operate.


  • VAT (Vibration Absorbing Technology) system for increased comfort during prolonged use.

  • Soft start designed to stop the machine from switching on at full power straight away, preventing sudden startups, accidents and injuries.

  • Adjustable auxiliary handle for better control when in use.

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for heavy-duty construction and demolition work.

Nominal voltage

230 V

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

1500 W

Power output

1500 W

Impact rate

1900 1/min

Min./max. impact rate

1000-1900 1/min

Tool holding device

Suitable for SDS-max

Max. impact energy

25 J

Impact energy

25 J

Weight of machine

10 kg

Cable length

4.7 m

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Point chisel with SDS-max drive arbour

PTCHIS-MAX-L400MM

For general demolition and breaking-through work
x 1 pcs
Safety glasses Standard

SAFEGOGL-STANDARD-PC-TINTED

All-round design for maximum side protection.
x 1 pcs
Protective glove Anti-vibration

ANTIVIBRATGLOV-RUBBER-SZ10

Absorbs vibration and impact well
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information