Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Degreaser for motorcycle chains. W-MAX

Degreaser for motorcycle chain W-MAX
DEGRSER-MOTORBIKE-CHAIN-(W-MAX)-200ML

Art.-no. 5982111170

EAN 4099618472466

Prices for customers after login
Degreaser for motorcycle chains. W-MAX

Art.-no. 5982111170

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Degreasing with high cleaning power and quick drying. Removes grease and oil residue from motorcycle drive chains.

Features


  • Degreaser for universal use on mechanical parts.

  • Removes grease, oil, dust and dirt in general.

  • Product dries quickly after application.

  • Cleans and degreases without leaving residues on the drive chain.

  • Highly volatile product (evaporates very easily).



Advantages


  • Instant dry.

  • Effective cleaning.

  • Does not leave chemical residues.
Notice

Do not use on hot parts

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaSuitable for the removal of dust, oil, grease and other contaminants that build up in the chain, gears and bearings.

Contents

200 ml

Colour

Colourless

Chemical basis

Naphtha

Density/conditions

0 g/cm³ / at 20°C

Shelf life from production/conditions

24 Month / dry, cool and well-ventilated storage, protected against direct sunlight and heat sources

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information