Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

DSA pneumatic hose reel

Pneumatic hose reel, DSA plastic housing
REEL-PNHOSE-(DSA17-R)-9,5X13,5-L17M

Art.-no. 069901017

EAN 4047376720749

Prices for customers after login
DSA pneumatic hose reel

Art.-no. 069901017

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Practical reel with high-quality polyurethane hose for orderliness and safety in the workplace.

Robust, enclosed plastic housing


Hose and winding mechanism are protected against dust and other contamination.



High-quality polyurethane hose (PUR)


High resistance to kinking with an extremely low weight as well as resistance to oils and solvents. Excellent behaviour in low and high temperature ranges.



High flow capacity of hoses


No pressure drop for increased efficiency and lower costs.



Wall, ceiling and floor assembly possible


For universal use, without additional modifications.



300-degree swivel mechanism


Maximum freedom of movement and operating comfort



Adjustable spring force


Various speed and balance settings possible.

Notice

Not suitable for use with water.


Hoses and cables lying on the ground present a significant source of danger and can result in accidents.


Eliminate tripping hazards at your company and help to prevent accidents (implement accident prevention regulations).


Hose winders prevent this kind of hazard because the hose is only ever unrolled for use.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Hose length

17 m

Inner hose diameter

9.5 mm

Supply-hose length

1 m

Pneumatic connection

R 1/4 inch ET

Hose length (from stopper ball)

2 m

Outer diameter of hose

13.5 mm

Width

110 mm

Height

480 mm

Length

480 mm

Min./max. temperature conditions

-20 to 60 °C

Internal diameter of supply hose

9.5 mm

Outer diameter of supply hose

13.5 mm

DSA pneumatic hose reel including:
Supply hose with adapter for DSA pneumatic hose dispenser, MT 1/4 inch
1 x
Supply hose with adapter for DSA pneumatic hose dispenser, MT 1/4 inch

SUPPLHOSE-(F.REEL-PNHOSE)-ADAPT-L2M

Quantity: 1 x
Series 2000 comfort connection with push-in tip For Würth PU hoses
1 x
Series 2000 comfort connection with push-in tip For Würth PU hoses

NOZ-THR-PN-R1/4IN-9,5X13,5MM

Description: With external thread
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Female thread quick-action coupling series 2000

CUPL-QCKACTION-PN-S2000-IT-G1/4IN

High flow rate up to 2,100 l/min at 16 bar for optimum compressed air supply. Ergonomic sleeve, one-handed operation and airtight connection for efficiency and safety
x 1 pcs
Female thread plug-in nipple series 2000

NPL-PN-S2000-IT-G1/4IN

High flow rate up to 2,100 l/min at 16 bar for optimum compressed air supply. Airtight connections, hardened steel nipples and corrosion protection for efficiency and long service life
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information