Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

DRYWALL SCREWDRIVER S70 TB CLASSIC

Drywall screw gun S 70 TB CLASSIC
DRYWLSCRDRIV-EL-(S70 TB CLASSIC)-PLG/F

Art.-no. 5717057011

EAN 4062856540204

Prices for customers after login
DRYWALL SCREWDRIVER S70 TB CLASSIC

Art.-no. 5717057011

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Extremely lightweight and practical drywall screw gun.

High working flexibility


Suitable for screws from 3.0 x 20 mm to 4.5 x 57 mm



Quick-change bit holder


Quick and convenient bit changing, for example, when working with the optional accessory



Rear vent


Enables ejection of drywall dust to keep internal mechanisms clean



Lightweight and practical


Allows for extended periods of work without fatigue



Easily adjustable screwing depth


Adjustable depth stop

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. nominal voltage

220 / 240 V

Min./max. frequency

50 / 60 Hz

Protection class

Protection class II/protective insulation

Power input

710 W

Min./max. idle speed

0-5000 rpm

Max. torque

9.5 Nm

Screw diameter

5.0 mm

Tool holding device

1/4-inch hexagon shank

Length x height

210 x 180 mm

Weight of machine

1.4 kg

Cable length

2.5 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information