DPF cleaner
CLNR-PARTCLFILT-DPF-500ML
Register now and access more than 125,000 products
Features
- Efficient cleaning.
- Repairs, cleans and maintains the cleanliness of the particulate filter.
- Cleans and removes all solid particles deposited in the filter.
- Does not generate any flammable gas.
Advantages
- Easy to apply.
- It is not necessary to disassemble the filter for cleaning.
- Completely removes solid particles retained in the filter.
- Saves costs of replacing the filter.
- Returns performance to original factory efficiency.
- Prevents problems caused by short trips.
- Does not cause corrosion.
Do not perform this process if the engine does not start - in this case, it is recommended to replace the filter.
These instructions are merely recommendations based on our experience. We recommend performing tests prior to use for each new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
Datasheets(X)
Recommended for cleaning diesel particulate filters. It is not necessary to remove the filter and disassemble the parts. Compatible with all types of diesel injection engines (with or without turbocharger).
Remove the exhaust system pressure/temperature sensor. Insert the probe through the opening. Spray the centre of the canister toward the particulate filter, leaving the product to take effect for approximately 10 minutes. Then apply the rest of the contents of the can. Reinstall the temperature/pressure sensor. Using diagnostic equipment (scanner), read the error memory and clear the fault code. The filter is regenerated by driving the vehicle for at least 20 minutes or using diagnostic equipment (scanner). Use one or two bottles of DPF cleaner, depending on the size of the filter and the degree of contamination.