Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

DIN 7427 adapter (1/4 inch) non-magnetic

Connecting piece DIN 7427 (1/4)
CONPCE-BIT-4PT-1/4INXHEX-5/16IN

Art.-no. 0695177982
EAN 4011231604543

Prices for customers after login
DIN 7427 adapter (1/4 inch) non-magnetic

Art.-no. 0695177982

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Practical adapter for many tools

Non-magnetic holder for screws in metallic environments


  • A magnet would attract swarf


Wrong holder? Try this adapter


  • The adapter fits in all standard hexagon drives and connects them in the square socket of the tool

  • The short design ensures stable and torsion-free power transmission

  • Enables socket wrenches to be used on machines with a standard drill chuck
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/4 inch

Drive type

Internal square

Tip size

5/16 inch

Tip type

Hexagon socket

Length

25 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information