Corner guard
Edge protection for tie-down strap
EDGPROT-PLA-WHITE-93X135MM
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Corner guard for tie-down strap
Sturdy
- 2.2-mm-thick plastic
Handy
- Easy securing thanks to insertion slots
Versatile
- For 50 and 75 mm straps, as well as ropes
Product information
Datasheets(X)
Application area
Goods hauling
![]() | |
Width | 95 mm |
Material | Plastics - Polyamide PA |
Length | 135 mm |
Colour | White |